Iron Test Strips 0-5 mg/L 25 Strips
Iron Test Strips 0-5 mg/L 25 Strips
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- In domestic water supplies, iron can stain laundry and porcelain fixtures and can produce an off taste
- Test strips provide the most easily-used method for determining low to mid-range iron concentrations
- Inexpensive and easy-to-use
Specifications
- CE Approved:
- No
- EPA Compliant:
- No
- NSF Certified:
- No
- Package Quantity:
- Bottle of 25
- Product Type:
- Hach Iron Test Strip
- Size:
- 5 mg
- UL Listed:
- No