31-1/5 in. 20.6 cu. ft. Top Mount Freezer Refrigerator in Smooth White
31-1/5 in. 20.6 cu. ft. Top Mount Freezer Refrigerator in Smooth White
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Capacity:
- 20.6 cu ft
- Color Finish Category:
- Whites
- Color Finish Name:
- Smooth White
- Depth:
- 33-3/5 in
- Energy Star Compliant:
- No
- Height:
- 67 in
- Installation Type:
- Freestanding
- Interior Light:
- No
- Power Source:
- Electric
- Refrigerator Capacity (Cu Ft):
- 15.36 cu ft
- Refrigerator Type:
- Top Mount Freezer
- UL Listed:
- No
- Width:
- 31-1/5 in