1 x 3/4 in. PEX x MPT Reducing Brass Adapter

Part #HHLGPEX1010159  |  Item #7882466  |  Manufacturer Part #HLGPEX-101-0159

Call for Pricing EACH
View All Sizes
To see availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes
Price
Qty
Actions
  • 3/4 in x 1/2 in

    Part #HHLGPEX1010107 | Item #7882539 | Mfr. Part #HLGPEX-101-0107

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 1 in x 3/4 in

    Part #HHLGPEX1010159 | Item #7882466 | Mfr. Part #HLGPEX-101-0159

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

Lead Law Compliant

Documents

Specifications

ASTM Specifications: ASTM F-1807 2008

CSA Certified: CSA B137.5 2005

Clean Bagged: No

End Connection 1: PEX

End Connection 2: MPT

End Connections: PEX x MPT

Fitting Size 1: 1 in

Fitting Size 2: 3/4 in

Fitting Sizes: 1 in x 3/4 in

Fitting Type: Adapter

IAPMO Listed: Yes

Lead Law Compliant: Yes

Material: Brass

NSF Certified: Yes

NSF Specifications: [NSF 14, NSF 61]

UL Listed: No