1/2 in. PEX Brass Tee

Part #HHLGPEX4600050  |  Item #7882450  |  Manufacturer Part #HLGPEX-460-0050

Call for Pricing EACH
View All Sizes
To see availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes
Price
Qty
Actions
  • 1/2 in

    Part #HHLGPEX4600050 | Item #7882450 | Mfr. Part #HLGPEX-460-0050

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 1 in

    Part #HHLGPEX4600150 | Item #7882477 | Mfr. Part #HLGPEX-460-0150

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

Lead Law Compliant

Documents

Specifications

Clean Bagged: No

End Connection 1: PEX

End Connection 2: PEX

End Connection 3: PEX

End Connections: PEX

Fitting Size 1: 1/2 in

Fitting Size 2: 1/2 in

Fitting Size 3: 1/2 in

Fitting Sizes: 1/2 in

Fitting Type: Straight

Lead Law Compliant: Yes

Material: Brass

NSF Certified: No