1/2 in. PEX x FPT Brass Adapter

Part #HHLGPEX1050050  |  Item #7882516  |  Manufacturer Part #HLGPEX-105-0050

Call for Pricing EACH
View All Sizes
To see availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes
Price
Qty
Actions
  • 1/2 in

    Part #HHLGPEX1050050 | Item #7882516 | Mfr. Part #HLGPEX-105-0050

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 3/4 in

    Part #HHLGPEX1050100 | Item #7882439 | Mfr. Part #HLGPEX-105-0100

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 1 in

    Part #HHLGPEX1050150 | Item #7882485 | Mfr. Part #HLGPEX-105-0150

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

Lead Law Compliant

Documents

Specifications

ASTM Specifications: ASTM F-1807 2008

CSA Certified: CSA B137.5 2005

Clean Bagged: No

End Connection 1: PEX

End Connection 2: FPT

End Connections: PEX x FPT

Fitting Size 1: 1/2 in

Fitting Size 2: 1/2 in

Fitting Sizes: 1/2 in

Fitting Type: Adapter

IAPMO Listed: Yes

Lead Law Compliant: Yes

Material: Brass

NSF Certified: Yes

NSF Specifications: [NSF 14, NSF 61]

UL Listed: No