3/4 x 3/4 x 1/2 in. PEX Reducing Brass Tee

Part #HHLGPEX4600107  |  Item #7882530  |  Manufacturer Part #HLGPEX-460-0107

Call for Pricing EACH
View All Sizes
To see availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes
Price
Qty
Actions
  • 3/4 in x 3/4 in x 1 in

    Part #HHLGPEX4600106 | Item #7882531 | Mfr. Part #HLGPEX-460-0106

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 3/4 in x 3/4 in x 1/2 in

    Part #HHLGPEX4600107 | Item #7882530 | Mfr. Part #HLGPEX-460-0107

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 1 in x 1 in x 3/4 in

    Part #HHLGPEX4600159 | Item #7882479 | Mfr. Part #HLGPEX-460-0159

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

Lead Law Compliant

Documents

Specifications

Clean Bagged: No

End Connection 1: PEX

End Connection 2: PEX

End Connection 3: PEX

End Connections: PEX

Fitting Size 1: 3/4 in

Fitting Size 2: 3/4 in

Fitting Size 3: 1/2 in

Fitting Sizes: 3/4 in x 3/4 in x 1/2 in

Fitting Type: Reducing

Lead Law Compliant: Yes

Material: Brass

NSF Certified: No