Hall or Closet Knob in Venetian Bronze
This product has been replaced by
Manufacturer Part #720L 11P RCAL RCS GC
Hall or Closet Knob in Venetian Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ANSI:
- ANSI Grade 2
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Venetian Bronze
- Material:
- Brass
- Security Grade:
- 2
- UL Listed:
- No