5-47/50 x 11-1/4 in. 13.8W 1-Light LED Down Lighting Outdoor Wall Sconce in Bronze
WP11 Series 5-47/50 x 11-1/4 in. 13.8W 1-Light LED Down Lighting Outdoor Wall Sconce in Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- High impact, weather resistant housing and lens
- 3500K Bright White color temperature helps influence security while also being neighbor friendly
- This fixture is built to last with maintenance-free energy efficient LEDs with 50,000 hours of life (equivalent to 22 years of life at 6 hours per day or 45 years at 3 hours per day), eliminating your need to use and replace bulbs
- Traditional look and dimensions
- Ideal for residential and light commercial applications
- Area coverage equivalence up to 100-Watt incandescent or 26-Watt CFL
- Integral Dusk to Dawn photocell sensor provides nighttime on/ daytime off to ensure efficient energy usage to save you money
Specifications
- ADA Compliant:
- No
- AMP:
- 0.103
- Collection:
- WP11 Series
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Bronze
- Color Rendering Index:
- 85
- Color Temperature:
- 3500
- Depth:
- 3-47/50 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 11-1/4 in
- Installation Type:
- Wall Mount
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lumens:
- 1220
- Lumens per Watt:
- 90
- Material:
- Plastic
- Material Type:
- Polycarbonate
- Number Of Hours:
- 50000 h
- Number of Lights:
- 1
- Temperature Range:
- -20 to 40 Deg C
- UL Listed:
- Suitable for Wet Locations
- Volts:
- 120V
- Wall Sconce Type:
- Outdoor
- Watts:
- 13.8 W
- Width:
- 5-47/50 in