18-5/8 in. Wall Mount ADA Water Cooler in Platinum
18-5/8 in. Wall Mount ADA Water Cooler in Platinum
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Stainless steel panels resist wear and corrosion
- Durable satin finish helps hide water spots and fingerprints
- Designed to be easily accessible to physically challenged individuals
- Self closing, light touch push bars on front and sides with raised letters for the visually impaired
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI A117.1, ANSI 61
- Color Finish Category:
- Chromes
- Color Finish Name:
- Platinum
- Depth:
- 18-5/8 in
- Installation Type:
- Wall Mount
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Plastic
- Material Type:
- Vinyl
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 105 psi