20-5/8 in. 7.8 gph Wall Mount ADA Vandal Resistant Cooler in Stainless Steel

You last purchased this on
 
Halsey Taylor

20-5/8 in. 7.8 gph Wall Mount ADA Vandal Resistant Cooler in Stainless Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Halsey Taylor

20-5/8 in. 7.8 gph Wall Mount ADA Vandal Resistant Cooler in Stainless Steel

  • Fast #
  • Part #HHVR8ADAFR
  • Item #3785399
  • Manufacturer Part #825008FW83
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Stainless Steel Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Hermetically sealed refrigeration system provides chilled water to satisfy thirst.
  • Mechanical push-button bubbler activation continues to provide water when electrical service is interrupted.
  • Classic design stainless steel cooler provides an attractive and durable product.
  • Rated for indoor or outdoor use.
  • Vandal-resistant bubblers feature chrome plated integral hood guard to prevent contamination from other users, airborne deposits and tampering.
  • Frost-resistant models extend outdoor usage season.
  • Tamper-resistant fasteners help protect against vandalism.
  • Stainless steel construction withstands abusive environments and resists stains.
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Recommended Accessories


Specifications

ADA Compliant:
Yes
AMP:
4.5
ASME:
ASME A112.19.3
Application:
Schools, Universities, Parks, Government, Municipal, Public Facilities
Built-In Water Filter:
No
CSA Certified:
CSA B45.4, CSA C22.2 No. 120
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Depth:
18-5/8 in
Flow Rate:
8 gph
GSA Approved:
No
Height:
20-5/8 in
IAPMO Listed -:
No
Indoor Outdoor:
Indoor/Outdoor
Installation Type:
Wall Mount
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Length:
18-1/5 in
Material:
Stainless Steel
NSF:
NSF 42, NSF 53
NSF Certified:
Yes
Number of Bowls:
2
Origin:
Domestic
Product Type:
Cooler
Refrigerant:
R-134A
Self Contained Refrigerant:
No
Side Spray:
No
Sink Installation Type:
Drop-in
Style:
Traditional
Type:
HHVR8ADAFR
UL Listed:
UL 399
Vandal Resistant:
Yes
Volts:
115V
Watts:
620 W
Width:
18-1/2 in