21 in. Wall Mount Bilevel Cooler in Platinum Vinyl
Double Bubbler™ 21 in. Wall Mount Bilevel Cooler in Platinum Vinyl
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Hermetically sealed refrigeration system provides chilled water to satisfy thirst.
- Mechanical bubbler push bars continue to provide water when electrical service is interrupted.
- Classic design fits well in all building designs.
- Provides refreshing, chilled water.
- Rated for indoor use.
- Platinum Vinyl finish is durable and attractive.
- Double bubbler projects two separate streams that converge to form a fuller, more satisfying drink.
-
Lead Law Compliant
-
ADA Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- AMP:
- 4.5
- ANSI:
- ANSI 61, ANSI 372
- ASME:
- ASME A112.19.3
- Application:
- Schools, Universities, Hospitality, Gym, Office Buildings, Healthcare Settings, Government, Municipal, Public Facilities
- Built-In Water Filter:
- No
- CSA Certified:
- CSA B45.4, CSA C22.2 No. 120
- Collection:
- Double Bubbler™
- Color Finish Category:
- Greys
- Color Finish Name:
- Platinum Vinyl
- Faucet Connection:
- NPT, Female
- Faucet Material:
- Brass
- Flow Rate:
- 8 gph
- GSA Approved:
- No
- Handle Type:
- Lever
- Height:
- 38 in
- IAPMO Listed -:
- No
- Indoor Outdoor:
- Indoor
- Installation Type:
- Wall Mount
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Length:
- 21 in
- Material:
- Stainless Steel
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 1 Hole
- Origin:
- Domestic
- Product Type:
- Cooler
- Refrigerant:
- R-134A
- Self Contained Refrigerant:
- Yes
- Side Spray:
- No
- Spout Reach:
- 24 in
- Spout Type:
- Pot Filler
- Style:
- Traditional
- Type:
- HHAC8BLPVNF
- UL Listed:
- UL 399
- Volts:
- 115V
- Watts:
- 370 W
- Width:
- 21 in