• Cart

DESCRIPTION

Halsey Taylor 8 gph Non-Filtered Wall Mount Water Cooler with Bottle Filling Station in Stainless Steel

HHACG8SSNF

Color Finish

Stainless Steel

SPECIFICATIONS

ADA Compliant
Yes
AMP
2.8
ANSI Specifications
ANSI 372, ANSI 61, ANSI A117.1
ASME Specifications
ASME A112.19.3
Built-In Water Filter
No
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.4, CSA C22.2
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Flow Rate
8 gph
GSA Approved
No
Height
20-5/8 in
IAPMO Listed
No
Installation Type
Wall Mount
Lead Law Compliant
Yes
Length
18 in
Material
Stainless Steel
Maximum Pressure
105 psi
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Refrigerant
R-134A
Self Contained Refrigerant
Yes
UL Listed
Yes
Volts
115V
Watts
260
Width
18-5/8 in

  • QUANTITY

0 item(s) added to Cart Checkout Now