8 gph. Wallmount ADA Water Cooler
This product has been replaced by
Manufacturer Part #HAC8SS-NF
8 gph. Wallmount ADA Water Cooler
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Non-corrosive cooler top with anti-splash ridge
- Exclusive one-piece bubbler with anti-squirt feature
- Cabinet panels resist wear and corrosion
- Fine mesh strainer on water inlet line
- Features an adjustable thermostat
- Automatic stream height regulator
- Self-closing light-touch push bars on front and sides with raised letters for the visually impaired
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 18-5/8 in
- Flow Rate:
- 8 gph
- Height:
- 20-3/8 in
- Installation Type:
- Wall Mount
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Stainless Steel
- Refrigerant:
- R-134A
- Self Contained Refrigerant:
- Yes
- Type:
- HHAC8FSQADASS