Bilevel Reverse Drinking Fountain in Stainless Steel
Bilevel Reverse Drinking Fountain in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Mechanical push-button bubbler activation continues to provide water when electrical service is interrupted.
- Stainless steel construction withstands abusive environments and resists stains.
- Classic design stainless steel cooler provides an attractive and durable product.
- Rated for indoor or outdoor use.
- Vandal-resistant bubblers feature chrome plated integral hood guard to prevent contamination from other users, airborne deposits and tampering.
- Tamper-resistant fasteners help protect against vandalism.
-
Lead Law Compliant
-
ADA Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.19.3
- Application:
- Schools, Universities, Hospitality, Gym, Office Buildings, Parks, Pet Friendly, Healthcare Settings, Government, Municipal, Public Facilities
- Built-In Water Filter:
- No
- CSA Certified:
- CSA B45.4
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- GSA Approved:
- No
- Height:
- 38 in
- IAPMO Listed -:
- No
- Indoor Outdoor:
- Indoor/Outdoor
- Installation Type:
- Wall Mount
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 21 in
- Material:
- Stainless Steel
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Number of Bowls:
- 1
- Origin:
- Domestic
- Pressure - Maximum:
- 105 psi
- Product Type:
- Cooler
- Self Contained Refrigerant:
- No
- Side Spray:
- No
- Sink Installation Type:
- Drop-in
- Style:
- Traditional
- Vandal Resistant:
- Yes
- Width:
- 21 in