Non-Filtered Non Refrigerated Single Fountain in Stainless Steel
Contour™ Non-Filtered Non Refrigerated Single Fountain in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Mechanical push-button bubbler activation continues to provide water when electrical service is interrupted.
- Exclusive Double Bubbler provides a satisfying and more fulfilling drink of water.
- Contoured fountain provides an attractive and safe product.
- Bottom cover plate conceals plumbing and internal components.
- Stainless steel finish is corrosion resistant and attractive.
-
Lead Law Compliant
-
ADA Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 61, ANSI A117.1
- ASME:
- ASME A112.19.3
- Application:
- Schools, Universities, Hospitality, Gym, Office Buildings, Architectural, Healthcare Settings, Government, Municipal, Public Facilities
- Built-In Water Filter:
- No
- CSA Certified:
- CSA B45.4
- Collection:
- Contour™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- GSA Approved:
- No
- Gauge (metal):
- 18 ga
- Height:
- 6-1/2 in
- IAPMO Listed -:
- No
- Indoor Outdoor:
- Indoor/Outdoor
- Installation Type:
- Wall Mount
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Length:
- 12-1/8 in
- Material:
- Stainless Steel
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Number of Bowls:
- 1
- Origin:
- Domestic
- Pressure - Maximum:
- 105 psi
- Self Contained Refrigerant:
- No
- Side Spray:
- No
- Sink Installation Type:
- Drop-in
- Style:
- Traditional
- Width:
- 18-3/4 in