39-1/8 in. 8 gph Single Bottle Filling Station in Platinum Vinyl
Hydroboost® 39-1/8 in. 8 gph Single Bottle Filling Station in Platinum Vinyl
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Flow rate 8.0 gph
- Automatic stream height regulator is located inside unit to prevent tampering
- Includes WaterSentry® Plus filter
- Green Counter™ - Visually displays count of plastic bottles saved from the landfills
- Easily cleaned in-line strainer screen traps particles of 140 microns or larger before they enter the waterway
- Laminar flow provides a clean fill with minimal splash and easy maintenance
- Sensor-activated enhanced with user interface graphics
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 4
- ANSI:
- ANSI 61
- Built-In Water Filter:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Hydroboost®
- Color Finish Category:
- Greys
- Color Finish Name:
- Platinum Vinyl
- Depth:
- 18-5/8 in
- Flow Rate:
- 8 gph
- GSA Approved:
- No
- Height:
- 39-1/8 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 105 psi
- Refrigerant:
- R-134A
- Self Contained Refrigerant:
- No
- Type:
- H8640080741HTHB
- UL Listed:
- Yes
- Volts:
- 115V
- Width:
- 18 in