8 gph Wall Mount Bi-Level Water Cooler Combination Vandal Resistant in Stainless Steel
Hydroboost® 8 gph Wall Mount Bi-Level Water Cooler Combination Vandal Resistant in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI 61
- Built-In Water Filter:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Hydroboost®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Flow Rate:
- 8 gph
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Material:
- Stainless Steel
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 105 psi
- Refrigerant:
- R-134A
- Self Contained Refrigerant:
- No
- Volts:
- 220V