Wall Mount Bi-Level ADA Cooler with Filter in Stainless Steel
HydroBoost™ Wall Mount Bi-Level ADA Cooler with Filter in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Automatic stream height regulator is located inside unit to prevent tampering
- Includes WaterSentry® Plus filter
- Green Counter™ - Visually displays count of plastic bottles saved from the landfills
- Easily cleaned in-line strainer screen traps particles of 140 microns or larger before they enter the waterway
- Equipped with an automatic 20-second shut-off timer
- Sensor-activated enhanced with user interface graphics
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 42, ANSI 53
- Collection:
- HydroBoost™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Flow Rate:
- 8 gph
- Installation Type:
- Wall Mount
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Stainless Steel
- NSF:
- NSF 42, NSF 53
- NSF Certified:
- Yes
- Pressure - Maximum:
- 105 psi
- UL Listed:
- Yes
- Volts:
- 120V