Halsey Taylor

HydroBoost® Wall Mount Stainless Steel Indoor Bottle Filling Station

Part #HHTHBHAC8BLSSNF  |  Manufacturer Part #HTHB-HAC8BLSS-NF

Installation Type:

Wall Mount
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Touchless, sensor-activated bottle filler, designed for easy use; mechanically-activated bubbler continues to supply water in service disruptions.
  • Fill rate is 1.1 GPM.
  • Green Counter™ informs user of number of 20 oz. plastic water bottles saved from waste.
  • Laminar flow provides clean fill with minimal splash.
  • Silver ion antimicrobial protection on key plastic components to inhibit the growth of mold and mildew.
  • Real drain system eliminates standing water.
  • Exclusive Double Bubbler™ which projects two separate streams that converge to form a fuller, more satisfying drink.
  • Rated for indoor use.

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

AMP: 3.8

ANSI Specifications: ANSI 372, ANSI 61

ASME Specifications: ASME A112.19.3

Built-In Water Filter: No

CARB OTC LEED Compliant: No

CSA Certified: CSA B45.4, CSA C22.2 No. 120

Collection: HydroBoost®

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Flow Rate: 8 gph

GSA Approved: No

Height: 46-1/16 in

IAPMO Listed: No

Indoor Outdoor: Indoor

Installation Type: Wall Mount

Lead Law Compliant: Yes

Length: 36 in

Material: Stainless Steel

Material Type: 300

Maximum Pressure: 105 psi

NSF Certified: Yes

NSF Specifications: NSF 372, NSF 61

Refrigerant: R-134A

Self Contained Refrigerant: Yes

UL Listed: Yes

Volts: 115V

Watts: 260

Width: 28-11/16 in