Pushbutton Fountain & Bracket Satin Stainless Steel
Legacy Pushbutton Fountain & Bracket Satin Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 300 Series stainless steel basin resists corrosion.
- Equipped with one-piece, chrome-plated push-button bubbler.
- Stainless steel bracket provides mounting to wall.
- Rated for indoor or outdoor use.
- Includes removable chrome-plated strainer.
- Mechanical bubbler continues to provide water when electrical service is interrupted.
-
Lead Law Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.3
- Application:
- Parks, Pet Friendly, Government, Municipal, Public Facilities
- Built-In Water Filter:
- No
- CSA Certified:
- CSA B45.4
- Collection:
- Legacy
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 6 in
- Handle Type:
- Push Button
- Height:
- 3 in
- Indoor Outdoor:
- Indoor/Outdoor
- Installation Type:
- Wall Mount
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Length:
- 10 in
- Material:
- Stainless Steel
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Number of Bowls:
- 2
- Origin:
- Domestic
- Self Contained Refrigerant:
- No
- Side Spray:
- No
- Sink Installation Type:
- Drop-in
- Style:
- Traditional
- Type:
- H2501
- Weight:
- 3 lb
- Width:
- 11 in