MTG FRM OVL-SINGLE BTL FILLER L/R
MTG FRM OVL-SINGLE BTL FILLER L/R
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- DOUBLE BOWLS OF EQUAL SIZE: Conveniently use bowls independently for washing, soaking, rinsing, drying and other household tasks.
Specifications
- ADA Compliant:
- No
- Application:
- Healthcare
- Color Finish Category:
- Greys
- Color Finish Name:
- Galvanized Steel
- Material:
- CuVerro Antimicrobial Copper
- Number of Bowls:
- 1
- Origin:
- Domestic
- Product Type:
- Accessory
- Side Spray:
- No
- Sink Installation Type:
- Drop-in
- Type:
- HMFWSF120