Halsey Taylor

OVL-II™ 8.0 gph. ADA Water Cooler Stainless Steel

Part #HOVLIISEBP  |  Manufacturer Part #7434004883

Color/Finish: Stainless Steel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Exclusive one-piece bubbler with anti-squirt feature
  • Self-closing, semi-circular push bar for ease of use
  • Automatic stream height regulator
  • Fine mesh strainer on water inlet line
  • One-piece back panel eliminates unsightly seams.
  • Rated for indoor or outdoor use.

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

Built-In Water Filter: No

Collection: OVL-II™

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Depth: 12 in

Flow Rate: 7.5 gph

Height: 20-3/8 in

Indoor Outdoor: Indoor

Installation Type: Wall Mount

Lead Law Compliant: Yes

Length: 38-1/4 in

Material: Stainless Steel

Self Contained Refrigerant: No

Type: HOVLIISEBP

Width: 18-5/8 in