Vandal-Resistant Bi-Level ADA Water Cooler in Stainless Steel

You last purchased this on
 
Halsey Taylor

SmartFlow™ Vandal-Resistant Bi-Level ADA Water Cooler in Stainless Steel

  • Fast #
  • Part #HHVR8HDBL14GVRCLR
  • Item #3969898
  • Manufacturer Part #8756080083
4.9 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Halsey Taylor

SmartFlow™ Vandal-Resistant Bi-Level ADA Water Cooler in Stainless Steel

This product requires certification to purchase.

X Points
Color Finish Name: Stainless Steel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Hermetically sealed refrigeration system provides chilled water to satisfy thirst.
  • Mechanical push-button bubbler activation continues to provide water when electrical service is interrupted.
  • Classic design stainless steel cooler provides an attractive and durable product.
  • Vandal-resistant bubblers feature chrome plated integral hood guard to prevent contamination from other users, airborne deposits and tampering.
  • Tamper-resistant fasteners help protect against vandalism.
  • Stainless steel construction withstands abusive environments and resists stains.
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Recommended Accessories


Specifications

ADA Compliant:
Yes
AMP:
5
ANSI:
ANSI A117.1
ASME:
ASME A112.19.3
Application:
Schools, Universities, Hospitality, Gym, Office Buildings, Parks, Pet Friendly, Healthcare Settings, Government, Municipal, Public Facilities
CSA Certified:
CSA B45.4, CSA C22.2 No. 120
Collection:
SmartFlow™
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Depth:
18-9/16 in
Flow Rate:
8 gph
Gauge (metal):
14 ga
Height:
38 in
Indoor Outdoor:
Indoor/Outdoor
Installation Type:
Wall Mount
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
21 in
Material:
Stainless Steel
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Number of Bowls:
1
Origin:
Domestic
Pressure - Maximum:
105 psi
Product Type:
Cooler
Refrigerant:
R-134A
Side Spray:
No
Sink Installation Type:
Undermount
Style:
Traditional
UL Listed:
UL 399
Vandal Resistant:
Yes
Volts:
115V
Watts:
370 W
Width:
21 in