7.6 gph. Single ADA Water Cooler
This product has been replaced by
Manufacturer Part #HTVZ8PV-NF
Voyager™ 7.6 gph. Single ADA Water Cooler
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Non-corrosive cooler top with anti-splash design
- Exclusive one-piece bubbler with anti-squirt feature
- Cabinet is resistant to impact, wear, corrosion, heat and sunlight
- Self-closing solenoid valve includes easily cleaned inlet strainer
- Features an adjustable thermostat
- Automatic stream height regulator
- Self-closing light-touch push bars require minimal pressure to activate
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Voyager™
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Depth:
- 18-3/4 in
- Flow Rate:
- 8 gph
- Height:
- 21-3/8 in
- Installation Type:
- Wall Mount
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Refrigerant:
- R-134A
- Self Contained Refrigerant:
- Yes
- Type:
- HHTV8QTTG