Wall Mount Stainless Steel ADA Water Cooler in Platinum
Wall Mount Stainless Steel ADA Water Cooler in Platinum
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI A117.1, ANSI 61
- Color Finish Category:
- Chromes
- Color Finish Name:
- Platinum
- Installation Type:
- Wall Mount
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Plastic
- Material Type:
- Vinyl
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 105 psi