3/8 in. Tube 316L Stainless Steel Union Tee
3/8 in. Tube 316L Stainless Steel Union Tee
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- Single ferrule is capable of bowing during makeup
- ONE-LOK is designed to provide leak-proof, secure connections that can withstand high pressure, vibration and vacuum applications
Documents
Specifications
- End Connection 1:
- OD Tube
- End Connection 2:
- OD Tube
- End Connection 3:
- OD Tube
- End Connections:
- OD Tube
- Fitting Size 1:
- 3/8 in
- Fitting Size 2:
- 3/8 in
- Fitting Size 3:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- Fitting Type:
- Straight
- Material:
- Stainless Steel
- Material Type:
- 316L