3/4 x 1-21/25 in. MNPT 316 Stainless Steel Hex Nipple
3/4 x 1-21/25 in. MNPT 316 Stainless Steel Hex Nipple
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- ANSI:
- ANSI B1.20.1, ANSI B31.1
- ASME:
- ASME B1.20.1, ASME B31.1
- ASTM:
- ASTM A-276, ASTM A-479, ASTM-A182
- Application:
- Residential
- Clean Bagged:
- No
- End Connection 1:
- MNPT
- End Connection 2:
- MNPT
- End Connections:
- MNPT
- FM Approved:
- No
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Straight
- IAPMO Listed -:
- No
- Length:
- 1-21/25 in
- Material:
- Stainless Steel
- Material Type:
- 316
- NSF Certified:
- No
- Pressure - High:
- 7300
- UL Listed:
- No