8 mm x 1/4 in. NPT x OD Brass Connector
8 mm x 1/4 in. NPT x OD Brass Connector
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Specifications
- End Connection 1:
- NPT
- End Connection 2:
- OD Tube
- End Connections:
- NPT x OD Tube
- Fitting Size 1:
- 8 mm
- Fitting Size 2:
- 1/4 in
- Fitting Sizes:
- 8 mm x 1/4 in
- Fitting Type:
- Reducing
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Material:
- Brass