12 mm x 1/2 in. OD Tube x FNPT Reducing Brass Connector

You last purchased this on
 
Ham-Let Valves & Fittings

Let-Lok® 12 mm x 1/2 in. OD Tube x FNPT Reducing Brass Connector

This product requires certification to purchase.
Brand image
You last purchased this on
 
Ham-Let Valves & Fittings

Let-Lok® 12 mm x 1/2 in. OD Tube x FNPT Reducing Brass Connector

  • Fast #
  • Part #H766LB12MMD
  • Item #5079126
  • Manufacturer Part #3100261
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Requires Certification

Specifications

Collection:
Let-Lok®
End Connection 1:
OD Tube
End Connection 2:
FNPT
End Connections:
OD Tube x FNPT
Fitting Size 1:
12 mm
Fitting Size 2:
1/2 in
Fitting Sizes:
12 mm x 1/2 in
Fitting Type:
Connector
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Material:
Brass