1500W 125V Wall Mount 2-Speed Hair Dryer with Nightlight in White

Part #H8301  |  Item #7688284  |  Manufacturer Part #8301

$35.33 EACH

Watts:

1500
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Wall mount hairdryer
  • With nightlight
  • White
  • 1500 watts

Specifications

ADA Compliant: No

Application: [Hospitality, Commercial]

Color Finish: White

Color Finish Category: Whites

Cord Length: 6 ft

Depth: 4 in

Handle Type: Ergonomic

Height: 8-1/2 in

Installation Type: Wall Mount

Length: 6-3/5 in

Material: [Plastic, Metal]

Power Source: Electric

UL Listed: Yes

Volts: 125V

Watts: 1500

Width: 4-1/2 in