Kettle 7-3/4 in. 1 L Stainless Steel Kettle

Part #HHKE110  |  Item #7688275  |  Manufacturer Part #HKE110

Width:

7-3/4 in

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 1 liter kettle
  • Auto off
  • Stainless Steel

Specifications

ADA Compliant: No

Capacity: 1 L

Collection: Kettle

Color Finish: Stainless Steel

Cord Length: 3 ft

Depth: 5-1/2 in

ETL Listed: Yes

Height: 8 in

Length: 6-9/10 in

Material: [Metal, Plastic]

Power Source: Electric

Type: HHKE110

UL Listed: Yes

Volts: 120V

Watts: 1200

Weight: 2

Width: 7-3/4 in