1 in. Bronze Threaded Gate Valve
IB645 1 in. Bronze Threaded Gate Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Bronze gate valve
- Threaded Ends
- Non rising stem
- Solid wedge
- Threaded bonnet
- 125 WSP
- 200 WOG
- Non-Shock
Specifications
- ASTM:
- ASTM B-283, ASTM B-62
- Application:
- Steam Working Pressure
- Collection:
- IB645
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- FM Approved:
- No
- Handle Material:
- Malleable Iron
- Height:
- 5 in
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 2-14/25 in
- MSS:
- MSS SP-80
- Material:
- Bronze, Malleable Iron
- NSF Certified:
- No
- Pressure - High:
- 125, 200
- Pressure Class:
- 125#
- Recommended Valve Application:
- Water, Oil, Gas
- UL Listed:
- No
- Valve Body Material:
- Bronze
- Valve Bonnet Type:
- Threaded
- Valve Disc Material:
- Bronze
- Valve Operator:
- Wheel Handle
- Valve Seat Material:
- Bronze
- Valve Size:
- 1 in
- Valve Stem:
- Non-rising
- Valve Type:
- Gate Valve
- Weight:
- 2.1 lb
- Width:
- 3-1/2 in