Hand-Tite
5 in. Test Plug
Part #RHTPS | Item #998926
Call for Pricing
Diameter:
5 inHow to get it:
Product Details
- Easily installed and no tools required
- Rugged nylon and rubber construction
- Lightweight
Specifications
CARB OTC LEED Compliant: No
Diameter: 5 in
GSA Approved: No
IAPMO Listed: No
Material: Plastic, Rubber
Tool Type: Test Plug