Handle Set with Recessed Pull in Black
Handle Set with Recessed Pull in Black
Frequently Purchased Together
Product Details
Product Details
- Complete Set for Interior and Exterior of Door
- 8.5" Tall x 2.25" Wide Surface Mount Interior Pull Plate
- 11-3/4" x 1" Diameter Exterior Door Pull with 1-7/8" Diameter Rosettes
- 7" Center to Center Through Bolt Mounting
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Product Type:
- Handle
- Smart Home Enabled:
- No
- UL Listed:
- No