1/2 in. Rough-In Thermostatic Tub Filler
1/2 in. Rough-In Thermostatic Tub Filler
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes MTC thermoelement
- Trio diverter
- Ecostat thermostatic mixer
- Built-in volume control
- Controls 2 outlets
Specifications
- ADA Compliant:
- No
- End Connection 1:
- FNPT
- End Connections:
- FNPT
- Flow Rate:
- 5.8 gpm
- Height:
- 4-63/100 in
- Length:
- 3-3/4 in
- Material:
- Brass
- Valve Size:
- 1/2 in
- Valve Type:
- Tub & Shower Rough-In Valve
- WaterSense Labeled:
- No
- Width:
- 6-3/4 in