1/2 in. Rough-In Valve
1/2 in. Rough-In Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For mounting onto bath rim, concealed part only
Specifications
- ADA Compliant:
- No
- Valve Size:
- 1/2 in
- Valve Type:
- Roman Tub Rough-In Valve
- WaterSense Labeled:
- No
- Width:
- 2-1/8 in