DESCRIPTION

  • 3/8" hoses
  • Ceramic cartridge
  • Flow: 1.75 gpm
  • Full and needle spray
  • Swivel range 150°
  • Toggle spray diverter

Hansgrohe Allegro E Single Handle Pull Out Kitchen Faucet in Steel Optik

H06461860

Manufacturer Part #: 06461860

Color/Finish

Steel Optik

SPECIFICATIONS

ADA Compliant
Yes
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
Collection
Allegro E
Color Finish
Steel Optik
Color Finish Category
Stainless Steel
Faucet Connection
Compression
Faucet Connection Size
3/8 in
Faucet Height
13-3/8 in
Faucet Material
Brass
Faucet Mount
Deck Mount
Flow Rate
1.75 gpm
GSA Approved
No
Handle Type
Lever
IAPMO Listed
No
Kitchen Faucet Type
Pull Out, Single Handle
Lead Law Compliant
Yes
Material
Brass
NSF Certified
No
Number of Handles
Single Handle
Number of Holes
1 Hole
Side Spray
No
Spout Height
11-1/2 in
Spout Reach
9 in
Spout Swivel
150°
Spout Type
Low Arc
Trim Only
No
Width
13-3/8 in

Print