Bodyvette Single Function Body Spray in Brushed Nickel

Part #H28467821  |  Item #1399810  |  Manufacturer Part #28467821

$191.75 EACH
(Pricing is for Brushed Nickel)

Color/Finish: Brushed Nickel

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Pause feature slows flow to trickle
  • Rubit™ cleaning system
  • Adjustable spray angle

Specifications

Application: Residential

Body Spray Flow Rate: 2.5 gpm

CARB OTC LEED Compliant: No

CEC Compliant: Not for Sale in CA

Collection: Bodyvette

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Faucet Connection: FNPT

Faucet Connection Size: 1/2 in

Faucet Height: 2-1/2 in

Faucet Material: Plastic

Faucet Mount: Arm Mount

Flow Rate: 1.4 gpm

Height: 2-1/2 in

IAPMO Listed: No

Length: 2-3/8 in

NSF Certified: No

Showerhead Function: Single

Spray Type: Full

Trim Only: No

WaterSense Labeled: No