24 in. Towel Bar in Brushed Nickel

You last purchased this on
 
Hansgrohe

C 24 in. Towel Bar in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Hansgrohe

C 24 in. Towel Bar in Brushed Nickel

  • Fast #
  • Part #H06098820
  • Item #2471793
  • Manufacturer Part #06098820
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • WALL MOUNT DESIGN: Towel bar mounts to the wall for easy access
  • ROBUST MATERIALS: Solid metal construction ensures a long product life
  • ELEGANT DESIGN: German design and engineering delivers consistent performance for all your bath needs
  • EASY INSTALLATION: All mounting hardware is included with this product, making it a breeze to install on your own
  • LIMITED LIFETIME CONSUMER WARRANTY: All Hansgrohe products are covered by a limited manufacturer warranty applicable to the original purchaser
  • PIECES INCLUDED: This product includes the towel bar and mounting hardware
  • COORDINATING STYLE: Pairs well with the Metris C and Talis C collections, which gives you the ability to mix and match your accessories to best suit your daily routine
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Commercial, Residential
CARB OTC LEED Compliant:
No
Collection:
C
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
2 in
Diameter:
26-1/2 in
Hardware Included:
Yes
Height:
2-1/2 in
IAPMO Listed -:
No
Installation Type:
Wall Mount
Length:
24 in
Material:
Brass
Mount Type:
Wall
Number of Bars:
1
Projection:
2 in
Width:
2 in