C 24 in. Towel Bar in Rubbed Bronze

Part #H06098920  |  Item #3809383  |  Manufacturer Part #06098920

$188.20 EACH

Color/Finish: Rubbed Bronze

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Specifications

ADA Compliant: No

Application: Commercial, Residential

CARB OTC LEED Compliant: No

Collection: C

Color Finish: Rubbed Bronze

Color Finish Category: Bronze Tones

Depth: 2 in

Height: 4-17/32 in

IAPMO Listed: No

Installation Type: Wall Mount

Length: 24 in

Material: Brass

Mount Type: Wall

Number of Bars: 1

Projection: 2 in

Width: 2-14/25 in