C Robe Hook in Brushed Nickel

Part #H06099820  |  Item #2471236  |  Manufacturer Part #06099820

$39.27 EACH

Color/Finish: Brushed Nickel

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
  • Case: 1
  • Pallet: 2229
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Limited consumer warranty

Specifications

ADA Compliant: No

Application: Commercial, Residential

Collection: C

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Length: 2-9/16 in

Material: Brass

Projection: 1-5/8 in