Two Handle Thermostatic Valve Trim in Brushed Nickel
C Two Handle Thermostatic Valve Trim in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- THOUGHTFUL DESIGN: German design and engineering delivers exceptional performance for all of your shower needs
- EASY CONTROL: The top handle controls water volume to single outlet, and the bottom handle controls temperature and can preset desired water temperature within +/-1 degree F
- FULL TEMPERATURE CONTROL: Thermostatic shower trims make setting your preferred water temperature easy, simply set your handle and enjoy your relaxing shower
- ANTI-SCALD FEATURE: Anti-scald 100-degree safety button helps prevent the water temperature from exceeding 100-degrees F
- BUILT TO LAST: Brass internal components compliment a polymer trim plate for a surface that is resistant to dents, chemical corrosion, and mineral accumulation
- STYLE VERSATILITY: S Trim model styles pair well with Hansgrohe Metris S and Talis S product collections
- SERVICE ACCESSIBILITY: The trim plate can be easily removed to access the service stops without going behind the wall
- REQUIRED PARTS: This product requires the iBox Universal Plus Rough (Part No. 01850181) for installation
- INSTALLATION NOTES: Hansgrohe recommends a licensed plumber install this product
- LIMITED LIFETIME CONSUMER WARRANTY: Consumer purchases of Hansgrohe products from authorized sellers are covered by a limited lifetime manufacturer warranty applicable to the original purchaser
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential, Commercial
- Collection:
- C
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Diameter:
- 6-3/4 in
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 3/4 in
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 6.0 gpm
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed -:
- Yes
- Number of Handles:
- Two Handle
- Product Type:
- Valve Trim
- Trim Only:
- Yes
- Valve Trim Type:
- Thermostatic
- WaterSense Labeled:
- No