2.5 gpm 3-Jet NPT Sam Set in Polished Chrome
Croma® 2.5 gpm 3-Jet NPT Sam Set in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes Croma E 75 3-Jet Handshower
- Includes Techniflex Hose, 63"
- Includes a 63" Techniflex® hose
- Includes Showerarm mount for handshower
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CEC Compliant:
- Not for Sale in CA
- Collection:
- Croma®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Connection:
- MPT
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 4 in
- Faucet Mount:
- Wall Mount
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 2.5 gpm
- Hand Shower Flow Rate:
- 2.5 gpm
- Length:
- 4 in
- Showerhead Function:
- Multi
- Spray Type:
- Full, Intense Turbo, Pulsating Massage
- Trim Only:
- No
- WaterSense Labeled:
- No
- Width:
- 7-1/4 in