Single Function Shower System in Brushed Nickel

You last purchased this on
 
Hansgrohe

Croma E Single Function Shower System in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Hansgrohe

Croma E Single Function Shower System in Brushed Nickel

  • Fast #
  • Part #H26067821
  • Item #8232120
  • Manufacturer Part #26067821
3.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Style versatility: Compatible with a wide variety of styles to fit your existing bathroom decor
  • Included parts: This shower pipe includes a shower hose and mounting hardware
  • Exceptional design: German design and engineering delivers optimal performance for all of your kitchen needs
  • Sturdy materials: Solid brass construction; ceramic cartridge ensures long-term, leak-free operation
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Croma E
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
15-1/2 in
Faucet Mount:
Wall Mount
Hand Shower Diameter:
12 in
Handle Included:
Yes
Height:
8-3/8 in
Hose Included:
Yes
Hose Length:
63 in
IAPMO Listed -:
Yes
Material:
Brass
Shower Arm Reach:
15-1/2 in
Showerhead Function:
Single
Slide Bar Height:
47-17/25 in
Spray Type:
Full
Style:
Transitional
Trim Only:
Yes
WaterSense Labeled:
No
Weight:
8.159 lb
Width:
12 in