Single Function Hand Shower in Brushed Nickel (Shower Hose Sold Separately)
Croma Select S Single Function Hand Shower in Brushed Nickel (Shower Hose Sold Separately)
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 79 no-clog spray channels
- Spray modes: Vario-Jet (spray zones of variable intensity)
- Select button for comfortable alternation of spray modes
- Flow: 2.5 gpm
Documents
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- Collection:
- Croma Select S
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Faucet Connection:
- Gasket
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 7-1/8 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Hand Shower Diameter:
- 4-3/8 in
- Hand Shower Flow Rate:
- 2.5 gpm
- Height:
- 7-1/8 in
- Hose Included:
- No
- IAPMO Listed -:
- Yes
- Length:
- 9-5/16 in
- Pause Control:
- No
- Showerhead Function:
- Single
- WaterSense Labeled:
- No