Showerpipe Tub and Shower in Polished Chrome

You last purchased this on
 
Hansgrohe

Croma Showerpipe Tub and Shower in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Hansgrohe

Croma Showerpipe Tub and Shower in Polished Chrome

  • Fast #
  • Part #H27143001
  • Item #4384936
  • Manufacturer Part #27143001
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • WALL MOUNT CONFIGURATION: Must be installed on the wall using 13622181 rough (sold separately)
  • STURDY MATERIALS: Solid brass construction ensures a long product life
  • SUPERIOR DESIGN: German design and engineering delivers optimal performance for all of your bath faucet needs
  • STRONGER HANDLE: The boltic lever lock allows for repeated use of your faucet without getting loose after time
  • WATER FLOW: Low-Flow compliant rate of 1.2 GPM
  • SPRAY TYPE: This faucet features an aerated spray which causes less splashing than traditional faucets
  • SIMPLE TO CLEAN: The easy-to-clean anti-limescale silicone aerator optimize water flow performance and can be quickly wiped clean
  • LEAK-FREE: The ceramic cartridge ensures long-term, leak-free operation and extends product life
  • LIMITED LIFETIME CONSUMER WARRANTY: All Hansgrohe products are covered by a limited manufacturer warranty applicable to the original purchaser
  • INSTALLATION NOTES: Hansgrohe recommends a licensed plumber install this product
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential, Commercial
CEC Compliant:
Not for Sale in CA
Cartridge Type:
Ceramic Disc
Collection:
Croma
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
14.63 in
Diameter:
11.18 in
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Flow Rate:
2.0 gpm
Hand Shower Flow Rate:
2.0 gpm
Handle Material:
Metal
Handle Type:
Knob
Height:
55-3/8 in
Hose Included:
Yes
Hose Length:
63 in
Length:
14-5/8 in
Material:
Brass
NSF Certified:
No
Number of Handles:
Single Handle
Shower Arm Reach:
11-7/8 in
Showerhead Flow Rate:
2.0 gpm
Showerhead Function:
Multi
Spray Type:
Rain
Supply Lines Included:
Yes
Trim Only:
Yes
Valve Trim Type:
Thermostatic
WaterSense Labeled:
No
Width:
6-1/4 in