Single Function Full Showerhead in Polished Chrome

You last purchased this on
 
Hansgrohe

Croma Single Function Full Showerhead in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Hansgrohe

Croma Single Function Full Showerhead in Polished Chrome

  • Fast #
  • Part #H06498000
  • Item #3159196
  • Manufacturer Part #06498000
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 55 no-clog spray channels
  • Spray modes: Full
  • Flow: 1.5 gpm
  • EcoAir Technology
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential, Commercial
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Croma
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Diameter:
3-1/8 in
End Connection 1:
NPT
End Connections:
NPT
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Flow Rate:
1.5 gpm
Green Product:
Yes, WaterSense
Height:
3-3/8 in
Material:
Plastic, Metal
Shape:
Round
Shower Arm Reach:
3-1/8 in
Showerhead Flow Rate:
1.5 gpm
Showerhead Function:
Single
Spray Type:
Full
WaterSense Labeled:
Yes