Multi Function Hand Shower in Brushed Nickel
Crometta 100 Multi Function Hand Shower in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- WATER FLOW: The 2.0 GPM flow rate provides thorough water flow
- STYLE VERSATILITY: Compatible with a wide variety of shower trim styles to fit your existing bathroom decor
- CONCENTRATED WATER COVERAGE: The 4-inch handshower spray face mimics the feeling of a natural rain shower, creating a spa-like shower experience
- SIMPLE TO CLEAN: The 75 easy-to-clean anti-limescale silicone spray nozzles optimize water flow performance and can be quickly wiped clean
- EASY INSTALLATION: Hansgrohe handshowers are easy to install, simply take your old showerhead or handshower off and replace it with your new one. If replacing a showerhead, a hose and showerarm mount are required.
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- Collection:
- Crometta 100
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Faucet Connection:
- G Threaded
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Hand Shower Diameter:
- 3-7/8 in
- Hand Shower Flow Rate:
- 2 gpm
- Hose Included:
- No
- IAPMO Listed -:
- Yes
- NSF Certified:
- No
- Origin:
- Global
- Pause Control:
- No
- Showerhead Function:
- Multi
- Spray Type:
- Full Spray, Intense Turbo, Pulsating Massage
- Trim Only:
- No
- UL Listed:
- No
- WaterSense Labeled:
- Yes