Nut, Washer and Gasket in Polished Chrome
Nut, Washer and Gasket in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Diameter - Inside 1:
- 1/2 in
- Diameter - Outside:
- 1-9/10 in
- FM Approved:
- No
- Faucet Part Type:
- Nuts, Washers, Gaskets
- GSA Approved:
- No
- IAPMO Listed -:
- No
- NSF Certified:
- No
- UL Listed:
- No