1.8 gpm 4-Hole Deck Mount Roman Tub Set Trim with Double Lever Handle, Fixed Spout and Handshower in Brushed Nickel
Focus 1.8 gpm 4-Hole Deck Mount Roman Tub Set Trim with Double Lever Handle, Fixed Spout and Handshower in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- HANDSHOWER WATER FLOW: The included Croma E 100 handshower features a flow rate of 1.8 GPM, providing a low-flow water stream
- STYLE VERSATILITY:The Focus tub filler will blend seamlessly with the Hansgrohe Focus bathroom collection, giving your bathroom a cohesive style
- EASY CONTROL: The diverter makes it easy to switch between your tub spout and handshower on this product, creating an enjoyable shower experience
- ROBUST MATERIALS: The tub filler is made of brass, making it durable through wear and tear
- LEAK-FREE: The 90-degree ceramic cartridge ensures long-term, leak-free operation and extends product life
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Cartridge Type:
- Ceramic
- Collection:
- Focus
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Faucet Height:
- 9-1/8 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Roman Tub Faucet with Handshower
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.8 gpm
- Green Product:
- Yes, WaterSense
- Handle Type:
- Lever
- Height:
- 9-1/8 in
- IAPMO Listed -:
- Yes
- Material:
- Brass
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 4 Hole
- Number of Jets:
- 3
- Origin:
- Global
- Showerhead Function:
- Multi
- Spout Height:
- 4-3/4 in
- Spout Type:
- Fixed
- Spray Type:
- Full, Pulsating, Intense Turbo
- Trim Only:
- Yes
- Tub Spout Reach:
- 7-7/8 in
- WaterSense Labeled:
- Yes